32913XA, Cone Cup 65 Mm Id X 90 Mm Od X 17 Mm W Single Row Through Hardened Steel

  • Mfr # 32913XA
  • Zoro # G807383020
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity (Lb.)
10100 lbf45000 N45.00 kN
Type
Tapered Roller Bearing
Lubrication
w/o Oil Hole
Material
Through Hardened Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Details

MFR #
32913XA
Zoro #
G807383020
UPC #
-
Country of Origin
Japan
Dynamic Load Capacity (Lb.)
10100 lbf45000 N45.00 kN
Type
Tapered Roller Bearing
Lubrication
w/o Oil Hole
Material
Through Hardened Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews