Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 7.8740 x OD 11.8110 x W 2.5591 in
- Mfr # JHM840449/JHM840410
- Zoro # G024972953
product price:Â
$
959.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHM840449/JHM840410
- Zoro #
- G024972953
- UPC #
- -
- Country of Origin
- China
Description
JHM840449/JHM840410 is a single row open tapered roller bearing set with a 7.8740 inch bore, 11.8110 inch outside diameter, and 2.5591 inch overall width. Built with a tapered roller bearing cone and matching cup to support very heavy radial loads and axial loads in one direction. The extra-large matched cone-and-cup assembly provides strong raceway contact and serviceable support for severe-duty shaft, axle, and industrial equipment applications. Commonly used in mining equipment, heavy industrial machinery, construction equipment, large equipment axles, and heavy-duty power transmission systems. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: JHM840449/JHM840410 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 7.8740 inch Outer Diameter (OD): 11.8110 inch Width (W): 2.5591 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Mining equipment Heavy industrial machinery Construction equipment Large equipment axles Heavy-duty power transmission systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.