Shop NTN
See all product information
Create Account
3580, Tapered Roller Bearing Cone 15 In Id X 1216 In W
- Mfr # 3580
- Zoro # G707381515
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Cone Width
30.886 mm
Dynamic Load Capacity (Lb.)
117000 N
Cage Material
Case Carburized Steel
Bore (mm)
38.1 mm
Max. Shaft Fillet Radius (mm)
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 3580
- Zoro #
- G707381515
- UPC #
- -
- Country of Origin
- Japan
- Dynamic Load Capacity (Lb.)
- 117000 N
- Cage Material
- Case Carburized Steel
- Bore (mm)
- 38.1 mm
- Type
- Round Bore
Dimensions
- Cone Width
- 30.886 mm
- Max. Shaft Fillet Radius (mm)
- 1.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.