Taper Roller Bearing-Set, Single Row, ID 1.7807 x OD 4.1333 x W 1.2800 in
- Mfr # HM905843/HM905810
- Zoro # G224972968
product price:Â
$
71.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM905843/HM905810
- Zoro #
- G224972968
- UPC #
- -
- Country of Origin
- China
Description
HM905843/HM905810 is a single row open tapered roller bearing set with a 1.7807 inch bore, 4.1333 inch outside diameter, and 1.2800 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The wide matched cone-and-cup assembly provides stable raceway contact and serviceable support for hub, axle, and machinery applications. Commonly used in truck wheel hubs, agricultural machinery, trailer axle repair, industrial equipment, and heavy-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: HM905843/HM905810 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.7807 inch Outer Diameter (OD): 4.1333 inch Width (W): 1.2800 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural machinery Trailer axle repair Industrial equipment Heavy-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.