Shop NTN
See all product information
Create Account
4T-41286, Tapered Roller Bearing Cup Single Cup 28593 In Od X 06875 In W Case Carburized Steel
- Mfr # 4T-41286
- Zoro # G707379154
product price:Â
$
20.89
/ea
Key Features
Outside Dia. (In.)
2.8593
Bearing Width (In.)
16-Nov
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 4T-41286
- Zoro #
- G707379154
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tapered Roller Bearing Cup
Dimensions
- Outside Dia. (In.)
- 2.8593
- Bearing Width (In.)
- 16-Nov
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.