4T-L45410, Tapered Roller Bearing Cup Single Cup 198 In Od X 042 In W Case Carburized Steel
- Mfr # 4T-L45410
- Zoro # G407379539
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Outside Dia. (In.)
1.98 in
Bearing Width (In.)
0.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 4T-L45410
- Zoro #
- G407379539
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Cup
Dimensions
- Outside Dia. (In.)
- 1.98 in
- Bearing Width (In.)
- 0.42 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.