Taper Roller Bearing-Set, Single Row, ID 2.0625 x OD 3.6718 x W 1.1875 in
- Mfr # 3767/3720
- Zoro # G624972940
product price:Â
$
41.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3767/3720
- Zoro #
- G624972940
- UPC #
- -
- Country of Origin
- China
Description
3767/3720 is a single row open tapered roller bearing set with a 2.0625 inch bore, 3.6718 inch outside diameter, and 1.1875 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The wide matched bearing assembly provides stable raceway contact for serviceable hub, gearbox, and axle repair applications. Commonly used in automotive wheel hubs, industrial gearboxes, trailer wheel repair, agricultural equipment, and heavy-duty machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 3767/3720 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.0625 inch Outer Diameter (OD): 3.6718 inch Width (W): 1.1875 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Industrial gearboxes Trailer wheel repair Agricultural equipment Heavy-duty machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.