Shop NTN
See all product information
Create Account
51115, Angular Thrust Bearing Single Row 75 Mm Id X 100 Mm Od X 19 Mm W Steel Cage
- Mfr # 51115
- Zoro # G507377299
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
75 mm
Outside Dia.
100 mm
Width
19 mm
Type
Round Bore
Bearing Material
High Carbon Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 51115
- Zoro #
- G507377299
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 75 mm
- Outside Dia.
- 100 mm
- Width
- 19 mm
Details
- Type
- Round Bore
- Bearing Material
- High Carbon Chrome Steel
- Dynamic Load Capacity (N)
- 136000 N
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.