Shop NTN
See all product information
Create Account
51413, Angular Thrust Bearing Single Row 65 Mm Id X 140 Mm Od X 56 Mm W Steel Cage
- Mfr # 51413
- Zoro # G807377289
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Type
Thrust Ball Bearing
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Dynamic Load Capacity (N)
52000 lbf232000 N232.00 kN
Bearing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 51413
- Zoro #
- G807377289
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Type
- Thrust Ball Bearing
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
- Dynamic Load Capacity (N)
- 52000 lbf232000 N232.00 kN
- Bearing Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.