6014, RadialDeep Groove Ball Bearing 70 Mm Id X 110 Mm Od X 20 Mm W Open
- Mfr # 6014
- Zoro # G807380517
product price:Â
$
88.45
/ea
Key Features
Dynamic Radial Load Capacity
6,560 lb
Outer Ring Width
0.7874 in
Outside Diameter
4.3307 in
Static Radial Load Capacity
5475
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6014
- Zoro #
- G807380517
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 0.7874 in
- Outside Diameter
- 4.3307 in
Details
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 6,560 lb
- Static Radial Load Capacity
- 5475
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.