
62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 40mm Bore, 80mm OD (Discontinued)
- Mfr # 6208LLU
- Zoro # G909910032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6208LLU
Zoro #
G909910032
UPC #
4547359004700
Country of Origin
Japan
Dimensions
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Details
Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Seal Material
Rubber
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Description
NTN 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 40 mm Dia Bore, 80 mm OD, 1 Rows, 18 mm W, 29100 N Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.