Shop NTN
See all product information
Create Account
6201LLB C3, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLB C3
- Mfr # 6201LLB C3
- Zoro # G507477715
product price:Â
$
10.15
/ea
Key Features
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6201LLB C3
- Zoro #
- G507477715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Seal Material
- Nitrile Rubber
- Dynamic Radial Load Capacity
- 1510 lbf6750 N6.75 kN
- Seal Type
- Non-Contact
- Static Radial Load Capacity
- 620 lbf, 2,750 N,2.75 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.