This item is Discontinued.

Ntn 63 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 28mm Bore, 68mm OD 63/28NR

63 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 28mm Bore, 68mm OD (Discontinued)

  • Mfr # 63/28NR
  • Zoro # G209910084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63/28NR
Zoro #
G209910084
UPC #
4547359379433
Country of Origin
Japan

Dimensions

Bore Dia.
28 mm
Outside Dia.
68 mm
Width
18 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
No Seal
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication

Description

NTN 63 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 28 mm Dia Bore, 68 mm OD, 1 Row, 18 mm W, 26700 N Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.