6826, RadialDeep Groove Ball Bearing 130 Mm Id X 165 Mm Od X 18 Mm W Open
- Mfr # 6826
- Zoro # G207377568
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Type
Round Bore Thin Medium
Cage Material
Pressed Steel
Outer Ring Width
18 mm
Dynamic Radial Load Capacity
41000 N
Outside Diameter
165 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6826
- Zoro #
- G207377568
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Round Bore Thin Medium
- Cage Material
- Pressed Steel
- Dynamic Radial Load Capacity
- 41000 N
Dimensions
- Outer Ring Width
- 18 mm
- Outside Diameter
- 165 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.