7319, Angular Contact Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open
- Mfr # 7319
- Zoro # G607376147
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
30º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Dynamic Load Capacity (N)
41000 lbf183000 N183.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 7319
- Zoro #
- G607376147
- UPC #
- -
- Country of Origin
- Japan
Details
- Contact Angle (Degree)
- 30º
- Cage Material
- Steel
- Type
- Angular Contact Ball Bearing
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
- Dynamic Load Capacity (N)
- 41000 lbf183000 N183.00 kN
- Bearing Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.