Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND36LM-12-20-100-IP65-A222

  • Zoro # G111799173


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Full Load Current
2.4 A
Enclosure Type
IP66/IP69K
Nut Material
Plastic
Stroke Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND36LM-12-20-100-IP65-A222
Zoro #
G111799173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
222 mm

Details

Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Full Load Current
2.4 A
Enclosure Type
IP66/IP69K
Nut Material
Plastic
Load Capacity
112 lbf
Full Load Amps
2.4 A
Drive System Type
Gear
Includes Capacitor
Capacitor Included
Gear Ratio
20:1
Gear Material
Aluminum
Limit Switch Setting
Fixed
Duty Cycle
20 %
Motor Type
Permanent Magnet
Item
Actuator
Series
ND36LM
Speed @ Rated Load
9.5 mm/sec
Gear Case Type
Aluminum
Speed at Full Load
0.37 in/sec
System of Measurement
Inch, Metric
Voltage
12V DC
Enclosure IP Rating
IP66/IP69K
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Rated Load
112 lb
Limit Switch Type
Preset
Operating Temperature - Maximum
149 Degrees F

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 100 mm, Speed at Full Load 0.37 in/sec, Duty Cycle 20 Percent, Full Load Current 2.4 A, Retracted Length 222 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP66/IP69K, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Standards CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.