Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND36LM-12-20-200-IP65-A324

  • Zoro # G107868081


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Voltage
12V DC
Enclosure Type
IP66/IP69K
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Max. Ambient Temp.
65 Degrees C/149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND36LM-12-20-200-IP65-A324
Zoro #
G107868081
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
200 mm
Retracted Length
324 mm

Details

Gear Ratio
20:1
Item
Actuator
Voltage
12V DC
Enclosure Type
IP66/IP69K
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Full Load Amps
2.4 A
Drive System Type
Gear
Speed @ Rated Load
9.5 mm/sec
Rated Load
112 lb
Gear Case Type
Aluminum
Limit Switch Type
Preset
Duty Cycle
20 %
Speed at Full Load
0.37 in/sec
Nut Material
Plastic
Load Capacity
112 lbf
Enclosure IP Rating
IP66/IP69K
Series
ND36LM
Full Load Current
2.4 A
Limit Switch Setting
Fixed
Motor Type
Permanent Magnet
System of Measurement
Inch, Metric
Gear Material
Aluminum
Operating Temperature - Maximum
149 Degrees F
Includes Capacitor
Capacitor Included

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 200 mm, Speed at Full Load 0.37 in/sec, Duty Cycle 20 Percent, Full Load Current 2.4 A, Retracted Length 324 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP66/IP69K, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Standards CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.