Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 3304mm L - 14MGT-3304-37
Mfr # 370G14M3304
Zoro # G902596172
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Industry Number
14MGT-3304-37
Top Width
37 mm
Pitch
14 mm
Number of Teeth
236
Height
9.8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370G14M3304
Zoro #
G902596172
UPC #
34494093200
Country of Origin
Japan
Dimensions
Top Width
37 mm
Height
9.8mm
Belt Trade Size
14M
Pitch Length
3,304 mm
Details
Industry Number
14MGT-3304-37
Pitch
14 mm
Number of Teeth
236
Weight
2.236936201808 lbs
Cover Material
NYLON/TEFLON
Belt Series
GigaTorque
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Tooth Shape
Curvilinear
Tooth Location
One Side
Item
Timing Belt
Belt Material
HNBR
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 3304mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.