Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 12V DC

  • Mfr # ND36LM-12-20-300-IP65-A425

  • Zoro # G207868059


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Limit Switch Type
Preset
Duty Cycle
20 %
Enclosure Type
IP66/IP69K
Gear Case Type
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND36LM-12-20-300-IP65-A425
Zoro #
G207868059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
300 mm
Retracted Length
425 mm

Details

Gear Ratio
20:1
Item
Actuator
Limit Switch Type
Preset
Duty Cycle
20 %
Enclosure Type
IP66/IP69K
Gear Case Type
Aluminum
Voltage
12V DC
Rated Load
112 lb
Drive System Type
Gear
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Speed @ Rated Load
9.5 mm/sec
Full Load Amps
2.4 A
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu
Series
ND36LM
Full Load Current
2.4 A
Speed at Full Load
0.37 in/sec
Nut Material
Plastic
Includes Capacitor
Capacitor Included
Limit Switch Setting
Fixed
System of Measurement
Inch, Metric
Load Capacity
112 lbf
Motor Type
Permanent Magnet
Gear Material
Aluminum
Enclosure IP Rating
IP66/IP69K
Operating Temperature - Maximum
149 Degrees F

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 300 mm, Speed at Full Load 0.37 in/sec, Duty Cycle 20 Percent, Full Load Current 2.4 A, Retracted Length 425 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP66/IP69K, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Standards CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.