Zoro Homepage

Actuator, 112 lbf, 12V DC

  • Mfr # ND3L-12-20-300P-IP65-A443

  • Zoro # G811799169


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Nut Material
Plastic
Gear Case Type
Aluminum
Feedback Signal
Potentiometer
Includes Capacitor
Capacitor Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-20-300P-IP65-A443
Zoro #
G811799169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
300 mm
Overall Width
1.653 in
Retracted Length
441 mm

Details

Gear Ratio
20:1
Nut Material
Plastic
Gear Case Type
Aluminum
Feedback Signal
Potentiometer
Includes Capacitor
Capacitor Included
Load Capacity
112 lbf
Rated Load
112 lb
Speed at Full Load
0.21 in/sec
System of Measurement
Metric
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Drive System Type
Gear
Housing Material
Aluminum
Motor Type
Permanent Magnet
Series
ND3L
Gear Material
Aluminum
Enclosure Type
IP54
Voltage
12V DC
Operating Temperature - Maximum
149 Degrees F
Item
Actuator
Full Load Amps
3.2 A
Limit Switch Setting
Fixed
Speed at No Load
1.72 in/sec
Full Load Current
3.2 A
Operating Temperature - Minimum
-13 Degrees F
Speed @ Rated Load
12.3 mm/sec
Limit Switch Type
Preset
Duty Cycle
25 %
Enclosure IP Rating
IP65

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 300 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 441 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.