Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 24V DC

  • Mfr # ND3L-24-20-300-IP65-A408

  • Zoro # G607868086


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Housing Material
Aluminum
Speed @ Rated Load
12.3 mm/sec
Rated Load
112 lb
Duty Cycle
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-24-20-300-IP65-A408
Zoro #
G607868086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
300 mm
Retracted Length
407 mm

Details

Gear Ratio
20:1
Item
Actuator
Housing Material
Aluminum
Speed @ Rated Load
12.3 mm/sec
Rated Load
112 lb
Duty Cycle
25 %
Enclosure Type
IP54
Full Load Amps
1.6 A
Gear Case Type
Aluminum
Limit Switch Type
Preset
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Voltage
24V DC
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Drive System Type
Gear
Series
ND3L
Gear Material
Aluminum
Operating Temperature - Maximum
149 Degrees F
Motor Type
Permanent Magnet
Enclosure IP Rating
IP65
Limit Switch Setting
Fixed
Speed at Full Load
0.21 in/sec
System of Measurement
Metric
Operating Temperature - Minimum
-13 Degrees F
Load Capacity
112 lbf
Speed at No Load
1.72 in/sec
Nut Material
Plastic
Includes Capacitor
Capacitor Included
Full Load Current
1.6 A

Description

Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 300 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 1.6 A, Retracted Length 407 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.