Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 225 lbf, 12V DC

  • Mfr # ND3L-12-40-100P-IP65-A241

  • Zoro # G507868094


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Gear Ratio
40:1
Speed @ Rated Load
5.5 mm/sec
Feedback Signal
Potentiometer
Enclosure Type
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-40-100P-IP65-A241
Zoro #
G507868094
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
100 mm
Retracted Length
239 mm
Overall Width
1.653 in

Details

Item
Actuator
Housing Material
Aluminum
Gear Ratio
40:1
Speed @ Rated Load
5.5 mm/sec
Feedback Signal
Potentiometer
Enclosure Type
IP54
Full Load Amps
3.2 A
Rated Load
225 lb
Gear Case Type
Aluminum
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Limit Switch Type
Preset
Duty Cycle
25 %
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Voltage
12V DC
Drive System Type
Gear
Operating Temperature - Maximum
149 Degrees F
Speed at No Load
1.72 in/sec
Speed at Full Load
0.21 in/sec
System of Measurement
Metric
Operating Temperature - Minimum
-13 Degrees F
Nut Material
Plastic
Includes Capacitor
Capacitor Included
Motor Type
Permanent Magnet
Full Load Current
3.2 A
Enclosure IP Rating
IP65
Gear Material
Aluminum
Limit Switch Setting
Fixed
Load Capacity
225 lbf
Series
ND3L

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 225 lbf, Stroke Length 100 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 239 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.