Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 34 lbf, 12V DC

  • Mfr # ND3L-12-5-250P-IP65-A393

  • Zoro # G411799170


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
IP54
Full Load Amps
3.2 A
Drive System Type
Gear
Load Capacity
34 lbf
Nut Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-12-5-250P-IP65-A393
Zoro #
G411799170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Retracted Length
391 mm
Overall Width
1.653 in
Stroke Length
250 mm

Details

Enclosure Type
IP54
Full Load Amps
3.2 A
Drive System Type
Gear
Load Capacity
34 lbf
Nut Material
Plastic
Gear Ratio
5:1
Limit Switch Setting
Fixed
Operating Temperature - Maximum
149 Degrees F
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Enclosure IP Rating
IP65
Gear Case Type
Aluminum
System of Measurement
Metric
Speed at No Load
1.72 in/sec
Duty Cycle
25 %
Limit Switch Type
Preset
Speed @ Rated Load
36.5 mm/sec
Speed at Full Load
0.21 in/sec
Rated Load
33 lb
Feedback Signal
Potentiometer
Voltage
12V DC
Series
ND3L
Motor Type
Permanent Magnet
Item
Actuator
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Full Load Current
3.2 A
Operating Temperature - Minimum
-13 Degrees F
Housing Material
Aluminum
Gear Material
Aluminum
Includes Capacitor
Capacitor Included

Description

Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 34 lbf, Stroke Length 250 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 3.2 A, Retracted Length 391 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.