Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Bearing, 40 Deg, 12mm Bore, 32mm OD

  • Mfr # 7201BG

  • Zoro # G1638025


product price: $44.49
/ea

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201BG
Zoro #
G1638025
UPC #
454735943642
Country of Origin
Japan

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Overall Width
10 mm
Shaft Fillet Radius
0.023 mm
Outside Diameter
32 mm
Bore Diameter
12 mm
Housing Fillet Radius
0.3 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
Static Load Capacity (Lb.)
750 lb
ABEC Tolerance
1
Temp. Range (F)
-13 to 250
Max. RPM
21,000 RPM
Dynamic Load Capacity (N)
6,583 N
Dynamic Load Capacity (Lb.)
1,480 lb
Static Load Capacity (N)
3,336 N
Contact Bearing Type
Angular Contact
ABEC Rating
1
Ball Material
Alloy Steel
Static Radial Load Capacity
3,650 N
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
System of Measurement
Metric
Closure
Open
Number of Rows
One
Matched Bearing Type
Not Matched/Single Bearing
Finish
Chrome Plated
Standards
ISO Certified
Maximum Temperature
120 Degrees C
Ring Material Grade
AISI 52100
Lubricant Material
Grease, Oil
Bearing Industry Number
7201
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
7,000 N
ISO Rating
Class 0
Contact Angle
40 Degrees
Maximum Speed
21,000 RPM

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7201, Bore Diameter 12 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 21,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 32 mm, Overall Width 10 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.