Zoro Homepage

Angular Bearing, 40 Deg, 190mm Bore, 340 OD

  • Mfr # 7238BG

  • Zoro # G6768702


product price: $6,656.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
190 mm
Outside Dia.
340 mm
Width
55 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7238BG
Zoro #
G6768702
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
190 mm
Outside Dia.
340 mm
Width
55 mm
Shaft Fillet Radius
0.157 mm
Overall Width
55 mm
Bore Diameter
190 mm
Outside Diameter
340 mm
Housing Fillet Radius
1.5 mm

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7238, Bore Diameter 190 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 1,700 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 340 mm, Overall Width 55 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.