Zoro Homepage

Angular Bearing, 40 Deg, 35mm Bore, 72mm OD

  • Mfr # 7207BG

  • Zoro # G3239144


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7207BG
Zoro #
G3239144
UPC #
454735943994
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Overall Width
17 mm
Outside Diameter
72 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
35 mm
Shaft Fillet Radius
0.043 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Steel
Static Load Capacity (N)
18,460 N
Dynamic Load Capacity (Lb.)
6,100 lb
Temp. Range (F)
-13 to 250
Dynamic Load Capacity (N)
27,134 N
ABEC Tolerance
1
Max. RPM
9,300 RPM
Static Load Capacity (Lb.)
4,150 lb
Cage Type
Pressed
ISO Rating
Class 0
Number of Rows
One
ABEC Rating
1
Contact Bearing Type
Angular Contact
Ball Material
Alloy Steel
System of Measurement
Metric
Matched Bearing Type
Not Matched/Single Bearing
Static Radial Load Capacity
18,400 N
Standards
ISO Certified
Maximum Temperature
120 Degrees C
Closure
Open
Contact Angle
40 Degrees
Finish
Chrome Plated
Dynamic Radial Load Capacity
27,100 N
Ring Material Grade
AISI 52100
Maximum Speed
9,300 RPM
Minimum Temperature
-40 Degrees C
Bearing Industry Number
7207
Ring Material
Alloy Steel
Lubricant Material
Grease, Oil

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7207, Bore Diameter 35 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.