Zoro Homepage

Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open

  • Mfr # 7207BL1G

  • Zoro # G909144963


product price: $63.89
/ea

Key Features

Contact Angle (Degree)
40º
Cage Material
Brass
Type
A
Dynamic Load Capacity (N)
6100 lbf27100 N27.10 kN
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7207BL1G
Zoro #
G909144963
UPC #
-
Country of Origin
Japan

Details

Contact Angle (Degree)
40º
Cage Material
Brass
Type
A
Dynamic Load Capacity (N)
6100 lbf27100 N27.10 kN
Bearing Material
Steel
Temp. Range (F)
-40 to 250ºF-40 to 120ºC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.