This item is Discontinued.

Ntn Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.063 In W; Set Screw ASS205-100

Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.063 In W; Set Screw (Discontinued)

  • Mfr # ASS205-100
  • Zoro # G209144526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
ASS205-100
Zoro #
G209144526
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Width
27 mm
Outside Dia.
52 mm

Details

Item
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.