Zoro Homepage

Bearing, 2-7/16" Bore Dia., SS Housing

  • Mfr # SUCP212-39C0FG1

  • Zoro # G0611690


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP212-39C0FG1
Zoro #
G0611690
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 7/16 in
Overall Length
9.488 in
Overall Width
3.594 in
Bolt Size
5/8 in
Overall Height
5.433 in
Inner Ring Width
2.563 in
Bore Diameter
2 7/16 in
Base Height
0.984 in
Mount Hole Size
0.787 in x 0.984 in
Base Width
2.755 in
Mount Hole Center-to-Center Length
7 15/64 in
Mounting Bolt Size
5/8 in
Center Height
2 47/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
7 1/4 in
Mounting Surface to Shaft Center
2 3/4 in
Series
SP-FG1
Number of Bolts
2
Static Load Capacity
7,080 lb
Temp. Range
14 Degrees to 212 Degrees F
Standards
FDA
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Includes
(2) Open End Caps
Item
Pillow Block Bearing
Dynamic Load Capacity
9,220 lb
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Lubricant Material
FDA/USDA-H1 Solid Grease
Mount Type
Bolt-Through
Number of Mount Holes
2
System of Measurement
Inch
Seal Material
Silicone
Features
Light Duty
Minimum Temperature
-4 Degrees F
Closure
Open
Maximum Speed
1,900 RPM
Seal Type
Contact
Dynamic Radial Load Capacity
9,217 lbf
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
7,081 lbf
Bearing Material Grade
440C
Housing Material Grade
Type 304

Description

Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.