Zoro Homepage

Bearing, 3/4" Bore Dia., PBT Housing

  • Mfr # SUCTBL204-12C0FG1

  • Zoro # G0611709


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTBL204-12C0FG1
Zoro #
G0611709
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Width
2.375 in
Bolt Size
3/8"-16 UNC
Overall Length
2.859 in
Overall Height
2.593 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2 in
Center Height
1 19/64 in
Base Height
0.51 in
Mounting Bolt Size
3/8"-16

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 5/16 in
Series
TBL-FG1
Number of Bolts
2
Static Load Capacity
1,530 lb
Standards
NSF H1
Item
Pillow Block Bearing
Dynamic Load Capacity
2,270 lb
Includes
(2) Open End Caps
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Housing Material
Polymer
Bore Type
Cylindrical
Closure
Double Sealed
Mount Type
Tapped Base
Bearing Material Grade
440C
System of Measurement
Inch
Static Radial Load Capacity
1,530 lbf
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
2,270 lbf
Seal Type
Contact
Minimum Temperature
14 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2

Description

Pillow Block Bearing, Base Height 0.51 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in, Overall Length 2.859 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.