Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing End Cap, Closed, SS, Dia. 30mm

  • Mfr # SCC206[UB00]

  • Zoro # G4425364


product price: $10.59
/ea

Key Features

Type
Closed
Material
Stainless Steel
Fits Shaft Dia.
30 mm
For Use With
SUCP206, SUCFL206, and SUCF206 Series with N Suffix Food Grade Bearings
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC206[UB00]
Zoro #
G4425364
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
30 mm
For Nominal Shaft Diameter
30 mm
Outside Diameter
70 mm
Overall Width
13 mm

Details

Item
Bearing End Cap
Type
Closed
Material
Stainless Steel
For Use With
SUCP206, SUCFL206, and SUCF206 Series with N Suffix Food Grade Bearings
System of Measurement
Metric
End Type
Closed
Compatible Bearing Series
SUCF206, SUCFL206, SUCP206
Material Grade
440C

Description

Bearing End Cap, Compatible Bearing Series SUCF206, SUCFL206, SUCP206, End Type Closed, For Nominal Shaft Diameter 30 mm, Material Stainless Steel, Outside Diameter 70 mm, Overall Width 13 mm, System of Measurement Metric, Material Grade 440C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.