Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SSF61900 ZZ, 10 mm
- Mfr # F6900HZZC0SRL
- Zoro # G624152335
product price:Â
$
19.39
/ea
Key Features
System of Measurement
Metric
Retaining Ring Groove
No
Flange Diameter
25 mm
ABEC Rating
1
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6900HZZC0SRL
- Zoro #
- G624152335
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Internal Clearance
- CN
- Static Radial Load Capacity
- 290 lbf
- Closure
- Double Shielded
- Maximum Speed
- 37,000 RPM
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 610 lbf
- Flange Type
- Flanged
- Series
- Extra Thin Metric Series Bearings
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Maximum Temperature
- 302 Degrees F
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SSF61900 ZZ
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
Dimensions
- Flange Diameter
- 25 mm
- Flange Thickness
- 1.5 mm
- Outside Diameter
- 22 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 6 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 610 lbf, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.