Zoro Homepage

Cartridge Bearing, Double Seal, 25mm Bore

  • Mfr # 63305LLUC3/L627

  • Zoro # G2924975


product price: $69.79
/ea

Key Features

Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
25 mm
Seal/Shield Type
Double Contact Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63305LLUC3/L627
Zoro #
G2924975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
25.4 mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-0.01 mm
Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
25.4 mm
Bore Diameter
25 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Lubrication
Polyrex EM Grease
Dynamic Load Capacity
4,750 lb
Bore Tolerance
+0/-0.01mm
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
ABEC Tolerance
1
Max. RPM
12,000 RPM
Seal Material
Nitrile Rubber
Industry Number
63305LLUC3
Static Load Capacity
2,460 lb
Ball Material
Alloy Steel
Number of Rows
One
Seal Type
Contact
Closure
Double Sealed
Minimum Temperature
-40 Degrees C
Retaining Ring Groove
No
Dynamic Radial Load Capacity
3,500 N
ABEC Rating
1
Cage Type
Pressed
Bearing Industry Number
63305
Finish
Chrome Plated
Lubricant Material
Polyrex EM
Maximum Temperature
120 Degrees C
Maximum Speed
8,100 RPM
ISO Rating
Class 0
Includes Retaining Ring
No
Static Radial Load Capacity
10,900 N
Ring Material
Alloy Steel
System of Measurement
Metric
Type
Double Contact Seal

Description

Radial Ball Bearing, Bearing Industry Number 63305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 25.4 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 3,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.