Zoro Homepage

Cartridge Bearing, Double Seal, 60mm Bore

  • Mfr # 63312LLBC3/L627

  • Zoro # G1750393


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
60 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63312LLBC3/L627
Zoro #
G1750393
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
54 mm
Outside Dia. Tolerance
+0/-0.018mm
Fillet Radius
2.1 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
130 mm
Bore Diameter
60 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
54 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
3VX630
Seal Material
Nitrile Rubber
Lubrication
Polyrex EM Grease
Static Load Capacity
11,700 lb
Max. RPM
5,400 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
18,400 lb
Bore Tolerance
+0/-0.015mm
ABEC Tolerance
1
Ball Material
Alloy Steel
ABEC Rating
1
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Finish
Chrome Plated
Dynamic Radial Load Capacity
103,000 N
Maximum Speed
5,400 RPM
ISO Rating
Class 0
Static Radial Load Capacity
52,000 N
Lubricant Material
Polyrex EM
Cage Type
Pressed
Retaining Ring Groove
No
Closure
Double Sealed
Seal Type
Non-Contact
Ring Material
Alloy Steel
Bearing Industry Number
63312
Maximum Temperature
120 Degrees C
Number of Rows
One
Includes Retaining Ring
No
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63312, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 54 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 103,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.