Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 130mm Bore, 230mm OD

  • Mfr # NU226EG1C3

  • Zoro # G7216912


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130 mm
Outside Dia.
230 mm
Width
40 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU226EG1C3
Zoro #
G7216912
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
130 mm
Outside Dia.
230 mm
Width
40 mm
Outside Dia. Tolerance
+0/-0.018mm
Inner Ring Outside Dia. (mm)
153.5 mm
Outer Ring Inside Diameter
217 mm
Bore Diameter Tolerance
+0/-0.025 mm
Overall Width
40 mm
Bore Diameter
130 mm
Outside Diameter Tolerance
+0/-0.030 mm
Outside Diameter
230 mm
Shaft Fillet Radius
3 mm
Housing Fillet Radius
2.5 mm
Inner Ring Outside Diameter
143 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
102,284 lb
Tolerance
+0/-0.015mm
Fillet Radii (mm)
3.0 mm / 3.0 mm
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
82,052 lb
Maximum Temperature
120 Degrees C
Number of Rows
One
Number of Inner Ring Flanges
0
Closure
Open
Roller Material Grade
52100
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
Ring Material
Alloy Steel
Ring Material Grade
52100
Full Complement
No
Bore Type
Cylindrical
ISO Rating
Class 0
Lubricant Material
Grease, Oil
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
365,000 N
RBEC Rating
1
Static Radial Load Capacity
455,000 N
Split Bearing
Yes
Lubrication Openings
None
Bearing Industry Number
226
Maximum Speed
2,600 RPM Oil, 3,100 RPM Grease
System of Measurement
Metric

Description

Cylindrical Roller Bearing, Bearing Industry Number 226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 143 mm, Lubricant Material Grease, Oil, Maximum Speed 2,600 RPM Oil, 3,100 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 217 mm, Outside Diameter 230 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.