This item is Discontinued.

Ntn Cylindrical Bearing, 30mm Bore, 72mm OD NU306EG1C3

Cylindrical Bearing, 30mm Bore, 72mm OD (Discontinued)

  • Mfr # NU306EG1C3
  • Zoro # G1349013
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NU306EG1C3
Zoro #
G1349013
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-0.018mm
Inner Ring Outside Dia. (mm)
40.5 mm
Housing Fillet Radius
1 mm
Outside Diameter
72 mm
Overall Width
19 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
30 mm
Shaft Fillet Radius
1.1 mm
Outer Ring Inside Diameter
65.5 mm
Outside Diameter Tolerance
+0/-0.013 mm
Inner Ring Outside Diameter
36.5 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
11,240 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
11,914 lb
Tolerance
+0/-0.015mm
Fillet Radii (mm)
1.1 mm / 1.1 mm
Temp. Range (F)
-13 Degrees to 250 Degrees F
Bearing Industry Number
306
Full Complement
No
Maximum Speed
11,000 RPM Grease, 9,300 RPM Oil
Dynamic Radial Load Capacity
53,000 N
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Lubricant Material
Grease, Oil
Bore Type
Cylindrical
Lubrication Openings
None
Number of Rows
One
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Split Bearing
Yes
Roller Material Grade
52100
Includes Retaining Ring
No
Cylindrical Bearing Design
NU
Number of Outer Ring Flanges
2
Ring Material Grade
52100
RBEC Rating
1
Static Radial Load Capacity
50,000 N
Brand & Part Number for Bearing Industry Number
NTN NU306EG1C3
System of Measurement
Metric
Number of Inner Ring Flanges
0
Closure
Open

Description

Cylindrical Roller Bearing, Bearing Industry Number 306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 36.5 mm, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 9,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 65.5 mm, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.