Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 40mm Bore, 90mm OD

  • Mfr # NJ308EG1C3

  • Zoro # G6975604


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ308EG1C3
Zoro #
G6975604
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Shoulder Height (mm)
57.6 mm
Outside Dia. Tolerance
+0/-0.013mm
Inner Ring Outside Dia. (mm)
52 mm
Shaft Fillet Radius
1.5 mm
Outer Ring Inside Diameter
82 mm
Outside Diameter Tolerance
+0/-0.015 mm
Overall Width
23 mm
Bore Diameter Tolerance
+0/-0.012 mm
Housing Fillet Radius
1.5 mm
Inner Ring Outside Diameter
48 mm
Bore Diameter
40 mm
Outside Diameter
90 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
18,321 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
18,658 lb
Fillet Radii (mm)
1.5 mm / 1.5 mm
Tolerance
+0/-0.012mm
Full Complement
No
Lubricant Material
Grease, Oil
RBEC Rating
1
Maximum Temperature
120 Degrees C
Closure
Open
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
Static Radial Load Capacity
81,500 N
Number of Inner Ring Flanges
1
Number of Rows
One
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Ring Material Grade
52100
Maximum Speed
7,200 RPM Grease, 8,500 RPM Oil
Bore Type
Cylindrical
Dynamic Radial Load Capacity
83,000 N
Lubrication Openings
None
Bearing Industry Number
308
Split Bearing
Yes
Roller Material Grade
52100
System of Measurement
Metric
Includes Retaining Ring
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 48 mm, Lubricant Material Grease, Oil, Maximum Speed 7,200 RPM Grease, 8,500 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 82 mm, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.