Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 50mm Bore, 110mm OD

  • Mfr # NJ310EG1C3

  • Zoro # G0472753


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ310EG1C3
Zoro #
G0472753
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Shoulder Height (mm)
71.4 mm
Inner Ring Outside Dia. (mm)
65 mm
Outside Dia. Tolerance
+0/-0.013mm
Housing Fillet Radius
2 mm
Inner Ring Outside Diameter
59 mm
Shaft Fillet Radius
2 mm
Outer Ring Inside Diameter
101 mm
Outside Diameter
110 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm
Overall Width
27 mm
Bore Diameter
50 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
25,402 lb
Dynamic Load Capacity (Lb.)
24,728 lb
Fillet Radii (mm)
2.0 mm / 2.0 mm
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Tolerance
+0/-0.012mm
Lubricant Material
Grease, Oil
Roller Material Grade
52100
Includes Retaining Ring
No
Dynamic Radial Load Capacity
110,000 N
Number of Inner Ring Flanges
1
Static Radial Load Capacity
113,000 N
Maximum Speed
5,900 RPM Grease, 6,900 RPM Oil
Ring Material
Alloy Steel
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Bearing Industry Number
310
System of Measurement
Metric
RBEC Rating
1
Lubrication Openings
None
Bore Type
Cylindrical
Maximum Temperature
120 Degrees C
Full Complement
No
Number of Rows
One
Number of Outer Ring Flanges
2
Closure
Open
Split Bearing
Yes
Ring Material Grade
52100

Description

Cylindrical Roller Bearing, Bearing Industry Number 310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 59 mm, Lubricant Material Grease, Oil, Maximum Speed 5,900 RPM Grease, 6,900 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 101 mm, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.