This item is Discontinued.

Ntn Cylindrical Bearing, 50mm Bore, 90mm OD NJ210EG1C3

Cylindrical Bearing, 50mm Bore, 90mm OD (Discontinued)

  • Mfr # NJ210EG1C3
  • Zoro # G7064583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ210EG1C3
Zoro #
G7064583
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-0.013mm
Shoulder Height (mm)
63.9 mm
Inner Ring Outside Dia. (mm)
59.5 mm
Outside Diameter
90 mm
Housing Fillet Radius
1 mm
Outer Ring Inside Diameter
83.5 mm
Inner Ring Outside Diameter
56.5 mm
Overall Width
20 mm
Bore Diameter Tolerance
+0/-0.012 mm
Shaft Fillet Radius
1.5 mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
16,186 lb
Dynamic Load Capacity (Lb.)
14,837 lb
Fillet Radii (mm)
1.5 mm / 1.5 mm
Temp. Range (F)
-13 Degrees to 250 Degrees F
Tolerance
+0/-0.010mm
Item
Cylindrical Roller Bearing
Maximum Speed
6,900 RPM Grease, 81,000 RPM Oil
Cylindrical Bearing Design
NJ
System of Measurement
Metric
Includes Retaining Ring
No
Number of Rows
One
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
66,000 N
Lubricant Material
Grease, Oil
Bearing Industry Number
210
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
ISO Rating
Class 0
Split Bearing
Yes
RBEC Rating
1
Bore Type
Cylindrical
Full Complement
No
Brand & Part Number for Bearing Industry Number
NTN NJ210EG1C3
Lubrication Openings
None
Closure
Open
Number of Inner Ring Flanges
1
Static Radial Load Capacity
72,000 N
Roller Material Grade
52100
Ring Material Grade
52100
Ring Material
Alloy Steel

Description

Cylindrical Roller Bearing, Bearing Industry Number 210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 56.5 mm, Lubricant Material Grease, Oil, Maximum Speed 6,900 RPM Grease, 81,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 83.5 mm, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.