This item is Discontinued.

Ntn Cylindrical Bearing, 55mm Bore, 120mm OD NU311EG1C3

Cylindrical Bearing, 55mm Bore, 120mm OD (Discontinued)

  • Mfr # NU311EG1C3
  • Zoro # G2565936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NU311EG1C3
Zoro #
G2565936
UPC #
4547359493795
Country of Origin
Japan

Dimensions

Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm
Outside Dia. Tolerance
+0/-0.025mm
Inner Ring Outside Dia. (mm)
70.5

Details

Roller Material
Steel
Cage Material
Machined Brass
Static Load Capacity (Lb.)
32,146
Tolerance
+0/-0.015mm
Temp. Range (F)
-13 Degrees to 250 Degrees
Dynamic Load Capacity (Lb.)
30,798
Fillet Radii (mm)
2.0 / 2.0
Item
Cylindrical Roller Bearing

Description

Cylindrical Roller Bearing, Cage Material Machined Brass, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.