Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 60mm Bore, 130mm OD

  • Mfr # NJ312EG1C3

  • Zoro # G6918107


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ312EG1C3
Zoro #
G6918107
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Shoulder Height (mm)
84.6 mm
Outside Dia. Tolerance
+0/-0.015mm
Inner Ring Outside Dia. (mm)
77 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.1 mm
Bore Diameter
60 mm
Overall Width
31 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Inside Diameter
119 mm
Inner Ring Outside Diameter
71 mm
Outside Diameter
130 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
35,294 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
33,720 lb
Fillet Radii (mm)
2.1 / 2.1
Tolerance
+0/-0.012mm
Item
Cylindrical Roller Bearing
Bore Type
Cylindrical
Ring Material
Alloy Steel
ISO Rating
Class 0
Ring Material Grade
52100
Roller Material Grade
52100
Maximum Temperature
120 Degrees C
Number of Outer Ring Flanges
2
Maximum Speed
4,900 RPM Grease, 5,800 RPM Oil
Static Radial Load Capacity
157,000 N
Closure
Open
System of Measurement
Metric
Bearing Industry Number
312
Dynamic Radial Load Capacity
150,000 N
Lubrication Openings
None
Minimum Temperature
-40 Degrees C
RBEC Rating
1
Full Complement
No
Lubricant Material
Grease, Oil
Includes Retaining Ring
No
Number of Rows
One
Number of Inner Ring Flanges
1
Split Bearing
Yes

Description

Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 71 mm, Lubricant Material Grease, Oil, Maximum Speed 4,900 RPM Grease, 5,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 119 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.