This item is Discontinued.

Ntn Cylindrical Bearing, 60mm Bore, 130mm OD NU312EG1C3

Cylindrical Bearing, 60mm Bore, 130mm OD (Discontinued)

  • Mfr # NU312EG1C3
  • Zoro # G0473952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NU312EG1C3
Zoro #
G0473952
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Dia. Tolerance
+0/-0.025mm
Inner Ring Outside Dia. (mm)
77 mm
Overall Width
31 mm
Inner Ring Outside Diameter
71 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
130 mm
Bore Diameter
60 mm
Outer Ring Inside Diameter
119 mm
Outside Diameter Tolerance
+0/-0.018 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.1 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
35,294 lb
Dynamic Load Capacity (Lb.)
33,720 lb
Fillet Radii (mm)
2.1 / 2.1
Temp. Range (F)
-13 Degrees to 250 Degrees F
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.020mm
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Dynamic Radial Load Capacity
150,000 N
ISO Rating
Class 0
Split Bearing
Yes
Ring Material
Alloy Steel
Includes Retaining Ring
No
Roller Material Grade
52100
Ring Material Grade
52100
Brand & Part Number for Bearing Industry Number
NTN NU312EG1C3
Number of Inner Ring Flanges
0
Bore Type
Cylindrical
RBEC Rating
1
Full Complement
No
Cylindrical Bearing Design
NU
Maximum Speed
4,900 RPM Grease, 5,800 RPM Oil
Static Radial Load Capacity
157,000 N
Number of Outer Ring Flanges
2
Number of Rows
One
Bearing Industry Number
312
Closure
Open
Lubrication Openings
None
Maximum Temperature
120 Degrees C
Lubricant Material
Grease, Oil

Description

Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 71 mm, Lubricant Material Grease, Oil, Maximum Speed 4,900 RPM Grease, 5,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 119 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.