CylinRollBearing, 3020,100 mm, Brass

  • Mfr # NN3020KC1NAP4
  • Zoro # G4041317
product price: 
$
1,003.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
150 mm
Width
37 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NN3020KC1NAP4
Zoro #
G4041317
UPC #
454735913157
Country of Origin
Japan
Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
57,500 lb
Type
Precision Machine Tool Double Row with Tapered Bore
Tolerance
+20
Temp. Range (F)
-20 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
34,500 lb
Fillet Radii (mm)
2 mm
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.079 in
Lubrication Openings
None
Full Complement
No
Bore Type
Tapered 1:12
Ring Material
Alloy Steel
Roller Material Grade
52100
RBEC Rating
7
Maximum Temperature
248 Degrees F
Ring Material Grade
AISI 52100
System of Measurement
Metric
Dynamic Radial Load Capacity
153,000 N
Static Radial Load Capacity
256,000 N
Closure
Open
Minimum Temperature
-40 Degrees F
Maximum Speed
4,000 RPM Grease, 4,800 RPM Oil
Split Bearing
Yes
ISO Rating
Class 4
Includes Retaining Ring
No
Number of Rows
Two
Number of Outer Ring Flanges
0
Bearing Industry Number
3020
Number of Inner Ring Flanges
3
Lubricant Material
Grease, Oil
Internal Clearance
C1
Bearing Lubrication
Relubricateable
Series
Double Row CRB
Industry Number
3020

Dimensions

Bore Dia.
100 mm
Outside Dia.
150 mm
Width
37 mm
Outer Ring Inside Dia. (mm)
137 mm
Outer Ring Inside Dia. (In.)
5.3937 in
Outside Dia. Tolerance
-9
Bore Diameter
100 mm
Housing Fillet Radius
2 mm
Outside Diameter
150 mm
Outer Ring Inside Diameter
139 mm
Bore Diameter Tolerance
+0.000/-0.008 mm
Inner Ring Outside Diameter
108 mm
Shaft Fillet Radius
2 mm
Overall Width
37 mm
Outside Diameter Tolerance
+0.000/-0.009 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 3020, Bore Diameter 100 mm, Bore Type Tapered 1:12, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 108 mm, Lubricant Material Grease, Oil, Maximum Speed 4,000 RPM Grease, 4,800 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outer Ring Inside Diameter 139 mm, Outside Diameter 150 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews