CylinRollBearing, 312, 60 mm, Brass
- Mfr # NU312EAG1C3
- Zoro # G910870011
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Bore Diameter
60 mm
Bearing Industry Number
312
Overall Width
31 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU312EAG1C3
- Zoro #
- G910870011
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Bearing Industry Number
- 312
- Bore Type
- Cylindrical
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Item
- Cylindrical Roller Bearing
- ISO Rating
- Class 0
- Number of Rows
- One
- Number of Inner Ring Flanges
- 0
- Bearing Lubrication
- Relubricateable
- Series
- CRB
- Industry Number
- 312
- Internal Clearance
- C3
Dimensions
- Bore Diameter
- 60 mm
- Overall Width
- 31 mm
- Outside Diameter
- 130 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.