Shop NTN
See all product information
Create Account
CylinRollBearing, 309, 45 mm, Brass
- Mfr # NU309EAG1C3
- Zoro # G810870074
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Chrome Steel
Cage Material
Brass
Ring Material
Chrome Steel
System of Measurement
Metric
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NU309EAG1C3
- Zoro #
- G810870074
- UPC #
- -
- Country of Origin
- Japan
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- ISO Rating
- Class 0
- Item
- Cylindrical Roller Bearing
- Number of Rows
- One
- Bearing Industry Number
- 309
- Number of Inner Ring Flanges
- 0
- Series
- CRB
- Industry Number
- 309
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 45 mm
- Overall Width
- 25 mm
Description
Cylindrical Roller Bearing, Bearing Industry Number 309, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Brass, Closure Not Applicable, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Chrome Steel, Roller Material Chrome Steel, System of Measurement Metric, ISO Rating Class 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.