Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6008LLBC3/EM
Zoro # G823434683
product price:Â
$
55.25
/ea
Key Features
Outside Diameter
68 mm
Bore Diameter
40 mm
Minimum Temperature
-22 Degrees F
Seal Type
Non-Contact
Ball Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6008LLBC3/EM
- Zoro #
- G823434683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter
- 68 mm
- Bore Diameter
- 40 mm
- Outer Ring Width
- 15 mm
Details
- Minimum Temperature
- -22 Degrees F
- Seal Type
- Non-Contact
- Ball Material
- Alloy Steel
- Maximum Speed
- 10,000 RPM
- System of Measurement
- Metric
- Cage Material
- Steel
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Industry Number
- 6008
- Item
- Radial Ball Bearing
- Closure
- Double Sealed
- Series
- DGBB
- Internal Clearance
- C3
- Lubricant Material
- Mobil Polyrex EM
- Outer Ring Type
- Straight
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.