Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6013C3
Zoro # G323437726
product price:Â
$
76.29
/ea
Key Features
Ball Material
Alloy Steel
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Maximum Speed
6,500 RPM Grease
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6013C3
- Zoro #
- G323437726
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 65 mm
- Outer Ring Width
- 18 mm
- Outside Diameter
- 100 mm
Details
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 6,500 RPM Grease
- Internal Clearance
- C3
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Closure
- Open
- System of Measurement
- Metric
- Industry Number
- 6013
- Cage Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 65 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 100 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.