Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6014LLBC3/EM
- Zoro # G623436337
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Ring Material
Steel
Outer Ring Type
Straight
Cage Material
Steel
Outside Diameter
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6014LLBC3/EM
- Zoro #
- G623436337
- UPC #
- -
- Country of Origin
- Japan
- Internal Clearance
- C3
- Ring Material
- Steel
- Outer Ring Type
- Straight
- Cage Material
- Steel
- Maximum Speed
- 6,100 RPM
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Lubricant Material
- Mobil Polyrex EM
- ABEC Rating
- 1
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Series
- DGBB
- Seal Material
- Nitrile
- Flange Type
- Non-Flanged
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Minimum Temperature
- -22 Degrees F
- Industry Number
- 6014
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.