Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6014LLUC3/EM
- Zoro # G923437485
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Seal Material
Nitrile
ABEC Rating
1
Internal Clearance
C3
Bore Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6014LLUC3/EM
- Zoro #
- G923437485
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Seal Material
- Nitrile
- ABEC Rating
- 1
- Internal Clearance
- C3
- Flange Type
- Non-Flanged
- Cage Material
- Steel
- Seal Type
- Contact
- Item
- Radial Ball Bearing
- Maximum Speed
- 3,600 RPM
- Ring Material
- Steel
- Closure
- Double Sealed
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Industry Number
- 6014
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 110 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM