Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6903LLU
- Zoro # G723437166
product price:Â
$
69.25
/ea
Key Features
Internal Clearance
CN
Closure
Double Sealed
Minimum Temperature
-22 Degrees F
Ball Material
Alloy Steel
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6903LLU
- Zoro #
- G723437166
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.